Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON C25DGD330B | BJ7XGB

EATON C25DGD330B Definite Purpose Contactor, 30A, 110-120 Vac, 50/60 Hz, 1No, 1Nc, 3-Pole, Non-Reversing

Item: BJ7XGB Model: C25DGD330BCross Ref: 5XJK3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€652.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Amps Rating30A
Coil Voltage208-240V AC
ConnectionQuick
Frequency50/60 Hz
Inductive Full Load30A
Length3 1/2"
ModelContactor
Nema Enclosure RatingNEMA 1
Number Of Poles2, 3
Product Height6 3/4"
Product NameEaton Definite Purpose Contactor
Product Width4.1"
TerminalsScrew/pressure Plate And Quick Connect Terminals (side-by-side)
TypeNon-Reversing
Warranty1 yr.
Auxiliary Contact Module Capacity4
Contactor Frame SizeCompact
Full Load Current - Inductive30A
Full Load Current - Resistive40A
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Single Phase - 240v Ac5 hp
Horsepower @ Three Phase - 208v Ac10 hp
Horsepower @ Three Phase - 240v Ac10 hp
Horsepower @ Three Phase - 480v Ac15 hp
Horsepower @ Three Phase - 600v Ac15 hp
Locked Rotor Load180A @ 230V
Main Pole Contact Form3NO
Maximum Operating Temperature158°F
Maximum Voltage Rating690V AC
Minimum Operating Temperature-13°F
Mounting Hole Distance - Height3.25"
Mounting Hole Distance - Width2"
Mounting PostionHorizontal, Vertical
Nominal Coil Voltage @ 60hz208-240V AC
Overall Depth3.5"
Overall Height6 3/4"
Overall Width4.1"
PhaseThree
Reversing CapabilityNon-Reversing
SeriesC25 Series
StandardsCSA, ROHS, UL LISTED
Wire Termination TypeQuick Disconnect

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)17.15
Ship length (cm)8.89
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHp @ 1 Phase - 240vHp @ 3 Phase - 240vHp @ 3 Phase - 480vCoil VoltageDepthHp @ 1 Phase - 120vInductive Full Load AmpsPrice
EATON C25ANB125A | BJ7WYR C25ANB125A1---110-120V AC---€48.49
EATON C25ANB125B | BJ7WYW C25ANB125B1---208-240V AC---€48.49
EATON C25ANB125T | BJ7WZA C25ANB125T1---24V AC---€48.49
EATON C25ANB130A | BJ7WZB C25ANB130A----110-120V AC---€82.44
EATON C25ANB140B | BJ7WZD C25ANB140B----208-240V AC---€69.05
EATON C25ANB130B | BJ7WZG C25ANB130B----208-240V AC---€82.44
EATON C25ANB140A | BJ7WZJ C25ANB140A1---110-120V AC---€69.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25DGD330B Definite Purpose Contactor, 30A, 110-120 Vac, 50/60 Hz, 1No, 1Nc, 3-Pole, Non-Reversing
€652.40 /unit