EATON C22-WRK-K10-P65 Selector Switch, 22.5 mm, 2 Position Knob, 3.5 M Flying Lead Wire, 1No, Ip65

Item: BJ7WRZ Model: C22-WRK-K10-P65
Limited Availability
€327.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Actuator FunctionMaintained
Actuator Type2 position knob
BezelSilver
Contact Configuration1 NO
Height1.18"
IlluminationNon-illuminated
Length140.79"
Mounting TypeFlush
Nema Enclosure RatingNEMA 13 NEMA 4X
Operating Cycles1 million
Operating ModeMaintained
TypeCompact Pushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.18"

Shipping Info:

Ship weight (kg) 0.1112
Ship height (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelTypeHeightMounting TypeIlluminationColorSizePrice
EATON C22S-WK3-K11 | BJ7WJB C22S-WK3-K11Selector Switch2.83"-Non-illuminatedBlack, White-€87.29
EATON C22S-WK-K02 | BJ7WJD C22S-WK-K02Selector Switch2.83"-Non-illuminatedBlack, White-€70.25
EATON C22S-WK3-K20 | BJ7WJF C22S-WK3-K20Selector Switch2.83"-Non-illuminatedBlack, White-€82.76
EATON C22S-WK3-K02 | BJ7WJJ C22S-WK3-K02Selector Switch2.83"-Non-illuminatedBlack, White-€70.25
EATON C22S-WK-K11 | BJ7WJL C22S-WK-K11Selector Switch2.83"-Non-illuminatedBlack, White-€86.50
EATON C22S-WK-K10 | BJ7WJM C22S-WK-K10Selector Switch2.83"-Non-illuminatedBlack, White-€50.43
EATON C22S-WK-K20 | BJ7WJN C22S-WK-K20Selector Switch2.83"-Non-illuminatedBlack, White-€82.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-WRK-K10-P65 Selector Switch, 22.5 mm, 2 Position Knob, 3.5 M Flying Lead Wire, 1No, Ip65
€327.91 /unit