EATON C22-PVS45P-MS4-K11 | BJ7VXV

EATON C22-PVS45P-MS4-K11 Pushbutton Emergency Stop, 22.5 mm, Non-Illuminated, Silver Bezel, Red, 1No/1Nc

Item: BJ7VXV Model: C22-PVS45P-MS4-K11
In Stock

Get it by Tuesday, Jun 17

€177.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Stop
Actuator FunctionMaintained
Actuator Type45 mm key-release button
BezelSilver
Button ColorRed
ColorRed
Contact Configuration1 NC, 1 NO
Height4 18/25"
IlluminationNon-illuminated
Length1.77"
TypeEmergency Stop
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.18 lbs.
Width1.77"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)11.99
Ship length (cm)4.5
Ship width (cm)4.5
Country of OriginUS

Product Variants

ProductModelHeightTypeColorIlluminationPrice
EATON C22-PVS45P-MS3-K02 | BJ7VXK C22-PVS45P-MS3-K024 18/25"Emergency StopRedNon-illuminated€177.29
EATON C22-PVS45P-MS4-K02 | BJ7VXN C22-PVS45P-MS4-K024 18/25"Emergency StopRedNon-illuminated€177.29
EATON C22-PVS45P-MS6-K11 | BJ7VXW C22-PVS45P-MS6-K114 18/25"Emergency StopRedNon-illuminated-
RFQ
EATON C22-PVS45P-MS5-K11 | BJ7VXX C22-PVS45P-MS5-K114 18/25"Emergency StopRedNon-illuminated€177.29
EATON C22-PVS45P-MS3-K11 | BJ7VXY C22-PVS45P-MS3-K114 18/25"Emergency StopRedNon-illuminated€177.29
EATON C22-PVS45P-MS8-K11 | BJ7VXZ C22-PVS45P-MS8-K114 18/25"Emergency StopRedNon-illuminated-
RFQ
EATON C22-PVS45P-MS7-K02 | BJ7VYA C22-PVS45P-MS7-K024 18/25"Emergency StopRedNon-illuminated€177.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-PVS45P-MS4-K11 Pushbutton Emergency Stop, 22.5 mm, Non-Illuminated, Silver Bezel, Red, 1No/1Nc
€177.29 /unit