Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-PC-15 Sheet Stock, Poycarbonate, 48 x 48 x 0.125 Inch Size, 240F | CE9HZG 55RY43

USA SEALING BULK-PS-PC-15 Sheet Stock, Poycarbonate, 48 x 48 x 0.125 Inch Size, 240F

Item: CE9HZG Model: BULK-PS-PC-15Cross Ref: 55RY43
Limited Availability
€135.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Operating Temp. Range+40°F to +240°F
Tensile Strength9700 psi
Backing TypePlain
ColorClear
Corrosion And Chemical ResistanceFair
Friction Coefficient0.53
Friction RatingNot Slippery
GradeStandard
Impact Strength14 lbs.-ft./in.
Impact Strength RatingExcellent
MachinabilityFair
MaterialPolycarbonate
Maximum Temperature240°F
Minimum Temperature-40°F
Nominal Size (merch)48" W x 48" L
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell R120
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Length Tolerance±1"
Plastic Thickness0.125"
Plastic Thickness Tolerance+0.008/-0.014"
Plastic Width4 ft.
Plastic Width Tolerance+/-1"
ShapeSheets
StandardsUL 94 V-2
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.13%
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 5.58
Country of OriginVaries

Product Variants

ProductModelOperating Temp. RangeTensile StrengthPrice
USA SEALING BULK-PS-PC-4 Sheet Stock, Poycarbonate, 96 x 48 x 0.188 Inch Size, 240F | CE9HYW 55RY74 BULK-PS-PC-4+40°F to +240°F9700 psi€322.14
USA SEALING BULK-PS-PC-396 Sheet Stock, Poycarbonate, 72 x 48 x 0.375 Inch Size, 240F | CE9HYX 55RZ22 BULK-PS-PC-396+40°F to +240°F9700 psi€603.62
USA SEALING BULK-PS-PC-395 Sheet Stock, Poycarbonate, 72 x 48 x 0.250 Inch Size, 240F | CE9HYY 55RZ07 BULK-PS-PC-395+40°F to +240°F9700 psi€393.07
USA SEALING BULK-PS-PC-394 Sheet Stock, Poycarbonate, 72 x 48 x 0.188 Inch Size, 240F | CE9HYZ 55RY73 BULK-PS-PC-394+40°F to +240°F9700 psi€288.15
USA SEALING BULK-PS-PC-393 Sheet Stock, Poycarbonate, 72 x 48 x 0.125 Inch Size, 240F | CE9HZA 55RY63 BULK-PS-PC-393+40°F to +240°F9700 psi€206.81
USA SEALING BULK-PS-PC-383 Sheet Stock, Poycarbonate, 60 x 48 x 0.250 Inch Size, 240F | CE9HZB 55RZ06 BULK-PS-PC-383+40°F to +240°F9700 psi€331.99
USA SEALING BULK-PS-PC-381 Sheet Stock, Poycarbonate, 60 x 48 x 0.125 Inch Size, 240F | CE9HZC 55RY62 BULK-PS-PC-381+40°F to +240°F9700 psi€171.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-PC-15 Sheet Stock, Poycarbonate, 48 x 48 x 0.125 Inch Size, 240F
€135.94 /unit