EATON C22-L-W-24-P30 Indicating Light, 22.5 mm, White Actuator, 0.2 M M8, 4P Wire, Illuminated

Item: BJ7VWE Model: C22-L-W-24-P30
In Stock

Get it by Monday, Jun 16

€247.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator Light
Actuator ColorWhite
BezelSilver
FeaturesIndicating Light
Height1.18"
IlluminationIlluminated
Ip RatingIP65, IP69K, IP67
Length10 7/25"
Lens ColorWhite
Light Unit Voltage24V AC/DC
Mounting TypeFlush
Nema Enclosure RatingNEMA 13 NEMA 4X
TypeCompact Pushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.066812 lbs.
Width1.18"

Shipping Info:

Ship weight (kg) 0.0301
Ship height (cm)3
Ship length (cm)26.11
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelTypeHeightColorMounting TypeIlluminationIp RatingShapeBasic MaterialPrice
EATON C22-L-B-24-P1 | BJ7VUC C22-L-B-24-P1Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€287.51
EATON C22-L-B-24 | BJ7VUL C22-L-B-24----Illuminated-RoundPlastic€66.56
EATON C22-L-B-24-P30 | BJ7VUM C22-L-B-24-P30Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67---
RFQ
EATON C22-L-B-24-P31 | BJ7VUN C22-L-B-24-P31Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€253.88
EATON C22-L-B-24-P5 | BJ7VUP C22-L-B-24-P5Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67---
RFQ
EATON C22-L-B-24-P65 | BJ7VUQ C22-L-B-24-P65Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€268.43
EATON C22-L-B-24-P3 | BJ7VUR C22-L-B-24-P3Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€277.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-L-W-24-P30 Indicating Light, 22.5 mm, White Actuator, 0.2 M M8, 4P Wire, Illuminated
€247.92 /unit