Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 600196-1 Brass Fuel Cap Female Non-vented 2 In | AE3LUM 5DYX6

VELVAC 600196-1 Brass Fuel Cap Female Non-vented 2 In

Item: AE3LUM Model: 600196-1Cross Ref: 5DYX6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrass Fuel Cap
Cap MaterialBrass
ColorBrass
For Use With2 5/16 In Filler Neck
Fuel TypeGas, Diesel, Oil
LockableYes
MaterialBrass
Neck Length2 5/16"
Number Of Keys Included2
Safety Chain Length14"
Thread GenderFemale
VentedNo
Attachment TypeThreaded with Chain and Cross Bar
Cap Diameter2 1/4"
IncludesBail, Cap, Patented Loc Gard Protects Lock From Moisture and Contaminants
Neck Diameter2 5/16"
Package Quantity1
Thread Size2"-11-1/2

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.33
Ship length (cm)16.51
Ship width (cm)11.43
HS code8708998180
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 600196-1 Brass Fuel Cap Female Non-vented 2 In
€113.97 /unit