EATON C22-D-W-K20 | BJ7VTC

EATON C22-D-W-K20 Compact Pushbutton, 22.5 mm, White, Silver Bezel, 2No, Non-Illuminated, Momentary

Item: BJ7VTC Model: C22-D-W-K20
In Stock

Get it by Tuesday, Jun 17

€61.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorWhite
Actuator FunctionMomentary
Actuator MaterialPlastic
Actuator TypeFlush Button
Bezel ColorSilver
Button ColorWhite
ColorWhite
Contact Configuration2 NO
Height2.15"
IlluminationNon-Illuminated
Ip RatingIP67, IP69K
Length1.17"
Mounting TypeFlush
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating Cycles5 Million
Operating ModeMomentary
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.17"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.46
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelIp RatingHeightColorPrice
EATON C22-D-G-K10-P31 | BJ7VBG C22-D-G-K10-P31IP65, IP69K, IP671.18"-€229.68
EATON C22-D-G-K10-P30 | BJ7VBJ C22-D-G-K10-P30IP65, IP69K, IP671.18"-€224.14
EATON C22-D-G-K10-P1 | BJ7VBM C22-D-G-K10-P1IP65, IP69K, IP671.18"-€295.02
EATON C22-D-G-K10-P5 | BJ7VBN C22-D-G-K10-P5IP65, IP69K, IP672 9/25"--
RFQ
EATON C22-D-G-K10-P3 | BJ7VBQ C22-D-G-K10-P3IP65, IP69K, IP671.18"-€202.85
EATON C22-D-G-K10-P32 | BJ7VBT C22-D-G-K10-P32IP65, IP69K, IP671.18"-€240.75
EATON C22-D-G-K10-P62 | BJ7VBX C22-D-G-K10-P62IP65, IP69K, IP671.18"-€229.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-D-W-K20 Compact Pushbutton, 22.5 mm, White, Silver Bezel, 2No, Non-Illuminated, Momentary
€61.89 /unit