Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 85751 Coupling, 3/4 Inch X 3/4 Inch Fitting Pipe Size | CP9BLR

GRAINGER 85751 Coupling, 3/4 X 3/4 Inch Pipe

Item: CP9BLR Model: 85751Cross Ref: 447M25
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeCoupling
ColorCream
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter3/4"
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B Outside Diameter3/4"
Fitting Side B TypeNPT
Includes PlugNo
Includes SealNo
Includes ShieldNo
Length1"
MaterialCPVC
Max. Operating Pressure100 psi
Max. Steam Pressure100 psi
Specific Fitting ShapeCoupling
Temp. Range+32°F to +180°F
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure100 psi
Overall Length1"
Pipe Fitting MaterialCPVC
StandardsNSF, SA, UPC

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureCompatible Tube MaterialOverall LengthSpecific Fitting ShapeMaterialFitting Side B GenderFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePkg. Qty.Price
GRAINGER 75194LF Coupling, Brown | CP7ATX 75194LF150 psiCopper, CPVC-CouplingBrass---1€21.97
GRAINGER 75011LF Coupling, Brown | CP7ATY 75011LF150 psiCopper, CPVC, PEX-CouplingBrass---1€12.97
GRAINGER 75013LF Coupling, Brown | CP7ATZ 75013LF150 psiCopper, CPVC, PEX-CouplingBrass---1€14.45
GRAINGER 75018LF Coupling, Brown | CP7AUL 75018LF150 psiCopper, CPVC, PEX-ElbowBrass---1€13.23
GRAINGER 75195LF Coupling, Brown | CP7AUP 75195LF150 psiCopper, CPVC-CouplingBrass---1€29.41
GRAINGER 75012LF Coupling, Brown | CP7AUR 75012LF150 psiCopper, CPVC, PEX-CouplingBrass---1€15.13
GRAINGER PLE53 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size | CP7ETM PLE53--4"-----1€15.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 85751 Coupling, 3/4 X 3/4 Inch Pipe