Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON BRN115AF Circuit Breaker, Plug-In, 1 Phase, 15 Ampere, 10kAIC at 120V | CE6GFH

EATON BRN115AF Arc Fault Circuit Interrupter, 120 VAC, 15A, 10 kA Interrupt, 1P

Item: CE6GFH Model: BRN115AFCross Ref: 60JL39
In Stock : 508 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
ConnectionPlug-On
FeaturesUl Only
For Use WithType BR Loadcenters
Height1 1/4"
Interrupt Rating10 kAIC
Length6"
Main Circuit BreakerBR
Number Of Poles1
TypeAFCI Circuit Breaker
Voltage120V AC
Weight0.4 lbs.
Width3 1/2"
Wire Size#14 AWG to 8 AWG
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypeArc Fault Circuit Interrupter
Compatible Panelboard/load Center SeriesBR
Dc Voltage RatingNot Rated
Depth1.25"
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.18
Ship length (cm)15.24
Ship width (cm)8.89
Country of OriginUS

Product Details:

    • EATON BRN115AF Cutler Hammer circuit breaker designed for preventing electrical fire caused by arc faults and overload conditions
    • Ideal for use in parallel connection with panel boards and switchboards
    • Common trip unit capable of controlling several circuits by tripping or shutting down all at once when experiencing current surges
    • Plug-on mounting system equipped with load and lug terminals for secure wiring and easy installation
    • UL-listed

Product Variants

ProductModelNumber Of PolesVoltagePrice
EATON BR120AF | BJ7RGR BR120AF1120/240V-
RFQ
EATON BRAF115CCS | BJ7TFH BRAF115CCS1120V AC€514.62
EATON BRAF120C | BJ7TFP BRAF120C---
RFQ
EATON BRACAF115 | BJ7TFQ BRACAF1151120/240V€121.61
EATON BRAF120 | BJ7TFU BRAF1201-€485.26
EATON BRC115AF | BJ7TFX BRC115AF1120V AC€110.30
EATON BRCAF120CS | BJ7TGA BRCAF120CS1120V AC€489.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRN115AF Arc Fault Circuit Interrupter, 120 VAC, 15A, 10 kA Interrupt, 1P
€93.46 /unit