EATON BRCAF120CS | BJ7TGA

EATON BRCAF120CS Combination Arc-Fault Circuit Breaker, Type BR, 120 VAC, 20A, 10 kAIC Interrupt, 1P

Item: BJ7TGA Model: BRCAF120CS
In Stock

Get it by Friday, Jun 13

€489.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
ConnectionPigtail
FeaturesClamshell Pack
For Use WithType BR Loadcenters
Height1 1/4"
Interrupt Rating10 kAIC
Length6"
Main Circuit BreakerBR
Number Of Poles1
Quantity30
TypeAFCI Circuit Breaker
Voltage120V AC
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width3 1/2"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.18
Ship length (cm)15.24
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltagePrice
EATON BR120AF | BJ7RGR BR120AF1120/240V-
RFQ
EATON BRAF115CCS | BJ7TFH BRAF115CCS1120V AC€514.62
EATON BRAF120C | BJ7TFP BRAF120C---
RFQ
EATON BRACAF115 | BJ7TFQ BRACAF1151120/240V€121.61
EATON BRAF120 | BJ7TFU BRAF1201-€485.26
EATON BRC115AF | BJ7TFX BRC115AF1120V AC€110.30
EATON BRCAF115CS | BJ7TGD BRCAF115CS1120V AC€514.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRCAF120CS Combination Arc-Fault Circuit Breaker, Type BR, 120 VAC, 20A, 10 kAIC Interrupt, 1P
€489.33 /unit