EATON BRL215AFIT Circuit Breaker, Plug-In, 1 Phase, 15 Ampere, 10kAIC at 120V | CE6GFD

EATON BRL215AFIT Type BR Circuit Breaker, FIRE-GUARD, 2 Pole, 10kAIC, 120 / 240V

Item: CE6GFD Model: BRL215AFIT
Limited Availability
€303.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Amps15A
Frame TypeBR
Number Of Poles2
Voltage240V
Voltage TypeAC

Product Details:

    • EATON BRL215AFIT circuit breaker primarily used to break the circuit when exposed to faulty arcs and prevent electrical fire
    • Features an independent thermal-magnetic trip unit for providing both time-delayed and instantaneous current limiting protection
    • Comes equipped with 5mA ground fault unit for protecting the user against arcing faults, overloads and short-circuit conditions
    • Withstands temperatures ranging between 50 and 60 degree C

Product Variants

ProductModelAmpsNumber Of PolesVoltage TypeVoltageFrame TypePrice
EATON BRL220AFIT Circuit Breaker, Plug-In, 1 Phase, 20 Ampere, 10kAIC at 120V | CE6GFF BRL220AFIT20A2AC240VBR-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRL215AFIT Type BR Circuit Breaker, FIRE-GUARD, 2 Pole, 10kAIC, 120 / 240V
€303.28 /unit