Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON BRL215AF | BJ7TQH

EATON BRL215AF Fire-Guard Afci Circuit Breaker, Type Br, 15 A, 2-Pole, 120 V, 120/240 V, Common Trip

Item: BJ7TQH Model: BRL215AF
In Stock : 2 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€353.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
FeaturesArc Fault
For Use WithType BR Loadcenters
Height3"
Interrupt Rating10 kAIC
Length6"
Main Circuit BreakerBR
NotesCommon Trip Refers To Two-Pole 240V Load Application Sourced By 120/240V AC. Independent Trip Refers To Two-Pole Multi-Wire, Home Run Or Shared Neutral Circuits.
Number Of Poles2
Trip TypeCommon Trip
TypeFire Guard AFCI Circuit Breaker
Voltage120/240V
Warranty10 yrs.
Width4 1/2"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltagePrice
EATON BR120AF | BJ7RGR BR120AF1120/240V-
RFQ
EATON BRAF115CCS | BJ7TFH BRAF115CCS1120V AC€514.62
EATON BRAF120C | BJ7TFP BRAF120C---
RFQ
EATON BRACAF115 | BJ7TFQ BRACAF1151120/240V€121.61
EATON BRAF120 | BJ7TFU BRAF1201-€485.26
EATON BRC115AF | BJ7TFX BRC115AF1120V AC€110.30
EATON BRCAF120CS | BJ7TGA BRCAF120CS1120V AC€489.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRL215AF Fire-Guard Afci Circuit Breaker, Type Br, 15 A, 2-Pole, 120 V, 120/240 V, Common Trip
€353.83 /unit