EATON BRCOVC16M | BJ7THB

EATON BRCOVC16M Mechanical Interlock Trim/Deadfront

Item: BJ7THB Model: BRCOVC16M
In Stock

Get it by Tuesday, Jun 10

€314.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Interlock
Height4"
Length21"
Nema Enclosure RatingNEMA 1
TypeCover
Use WithBr1620B100, Br1624B100, Br1616B100
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width14"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)10.16
Ship length (cm)53.34
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelAmpsPrice
EATON WM55V | BH7YEQ WM55V-€3,999.30
EATON WM34V | BH7YER WM34V-€760.06
EATON WM16H | BH7YET WM16H-€725.03
EATON WM66V | BH7YFL WM66V-€3,999.30
EATON XTCEXMLB | BH8YME XTCEXMLB-€27.43
EATON XTCEXMLD | BH8YMH XTCEXMLD-€45.60
EATON XTCEXMLC | BH8YMN XTCEXMLC-€26.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRCOVC16M Mechanical Interlock Trim/Deadfront
€314.13 /unit