EATON WM34V | BH7YER

EATON WM34V Vertical Mechanical Interlock, Size 3

Item: BH7YER Model: WM34V
In Stock

Get it by Tuesday, Jun 10

€760.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Interlock
Height2.1"
Length15 4/5"
Size3, 4
TypeAccessory
Warranty1 yr.
Width4.9"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)5.33
Ship length (cm)40.13
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelAmpsPrice
EATON WM55V | BH7YEQ WM55V-€3,999.30
EATON WM16H | BH7YET WM16H-€725.03
EATON WM66V | BH7YFL WM66V-€3,999.30
EATON XTCEXMLB | BH8YME XTCEXMLB-€27.43
EATON XTCEXMLD | BH8YMH XTCEXMLD-€45.60
EATON XTCEXMLC | BH8YMN XTCEXMLC-€26.05
EATON 6002H637-1 | BJ6UKN 6002H637-1-€1,459.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON WM34V Vertical Mechanical Interlock, Size 3
€760.06 /unit