EATON BR4040B200ENCL | BJ7TAF

EATON BR4040B200ENCL Load Center Enclosure, 1 NEMA Rating

Item: BJ7TAF Model: BR4040B200ENCL
In Stock

Get it by Tuesday, Jun 17

€389.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating200A
Box SizeL1
Bus MaterialAluminum
CoverCover Not Included
Enclosure MaterialMetallic
Height40 3/4"
Interrupt Rating25 kAIC
Length4 1/2"
Main Circuit BreakerBWH
MountingCombination
Nema Enclosure RatingNEMA 1
NotesEnclosure Only For A BR4040B200- Neutrals Installed
Number Of Circuits40
Number Of Spaces40
Number Of Wires3
Phase1
TypeMain Circuit Breaker Loadcenter Enclosure
Used WithType Br 1-Inch Breakers
Voltage Rating120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width16"
Wire Size#2/0 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 17.712
Ship height (cm)103.51
Ship length (cm)11.43
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelHeightBus MaterialPhaseEnclosure MaterialColorPrice
EATON BR1224B100SFG | BJ7RGZ BR1224B100SFG-----€296.23
RFQ
EATON BR1224L125RISW | BJ7RHN BR1224L125RISW3.9"Aluminum1-White Trim€1,190.14
EATON BR1224L200G | BJ7RHU BR1224L200G-----€257.48
RFQ
EATON BR1616L125 | BJ7RKC BR1616L125-----€148.52
RFQ
EATON BR2020B100V4 | BJ7RKV BR2020B100V4-----€486.33
RFQ
EATON BR2020BC100V7 | BJ7RLH BR2020BC100V7-----€570.28
RFQ
EATON BR2030L125RISW | BJ7RMJ BR2030L125RISW3.9"Aluminum1-White Trim€1,380.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR4040B200ENCL Load Center Enclosure, 1 NEMA Rating
€389.45 /unit