EATON BR2030L125RISW | BJ7RMJ

EATON BR2030L125RISW Load Center, 1 Phase, 120/240 VAC, 125 A

Item: BJ7RMJ Model: BR2030L125RISW
In Stock

Get it by Tuesday, Jun 10

€1,380.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating125A
Bus MaterialAluminum
ColorWhite Trim
Height3.9"
Interrupt Rating10 kAIC
Length23.1"
Nema Enclosure RatingNEMA 1
Number Of Circuits30
Number Of Spaces20
Phase1
Special FeaturesRiser
TypeMain Lug Only
Width14.3"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)9.91
Ship length (cm)58.67
Ship width (cm)36.32
Country of OriginUS

Product Variants

ProductModelHeightBus MaterialPhaseEnclosure MaterialColorPrice
EATON BR1224B100SFG | BJ7RGZ BR1224B100SFG-----€296.23
RFQ
EATON BR1224L125RISW | BJ7RHN BR1224L125RISW3.9"Aluminum1-White Trim€1,190.14
EATON BR1224L200G | BJ7RHU BR1224L200G-----€257.48
RFQ
EATON BR1616L125 | BJ7RKC BR1616L125-----€148.52
RFQ
EATON BR2020B100V4 | BJ7RKV BR2020B100V4-----€486.33
RFQ
EATON BR2020BC100V7 | BJ7RLH BR2020BC100V7-----€570.28
RFQ
EATON BR2030L150G | BJ7RMU BR2030L150G-----€236.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR2030L125RISW Load Center, 1 Phase, 120/240 VAC, 125 A
€1,380.42 /unit