EATON BR3RDF13M | BJ7RYX

EATON BR3RDF13M Mechanical Interlock Dead Front, 1.8 Inch H X 14 Inch W X 39 Inch D

Item: BJ7RYX Model: BR3RDF13M
In Stock

Get it by Tuesday, Jun 17

€1,430.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
For Use WithFor Br4040B200R
Height1 3/5"
Length44 4/5"
TypeCover
Warranty10 yrs.
Width13.7"

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)4.06
Ship length (cm)113.79
Ship width (cm)34.8
Country of OriginUS

Product Variants

ProductModelHeightNema Enclosure RatingTypeVoltage RatingWire SizeSizePrice
EATON MBCOVC15 | BH4VZU MBCOVC151"NEMA 1Cover----
RFQ
EATON MBCOVC18 | BH4VZV MBCOVC181"NEMA 1Cover---€845.35
EATON MBCOVC21 | BH4VZW MBCOVC211"NEMA 1Cover----
RFQ
EATON MBCOVC20 | BH4VZX MBCOVC201"NEMA 1Cover---€1,183.50
EATON MBCOVC17 | BH4VZY MBCOVC171"NEMA 1Cover---€775.95
EATON MBCOVC16 | BH4VZZ MBCOVC161"NEMA 1Cover---€862.22
EATON MBCOVC23 | BH4WAA MBCOVC231"NEMA 1Cover----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR3RDF13M Mechanical Interlock Dead Front, 1.8 Inch H X 14 Inch W X 39 Inch D
€1,430.22 /unit