Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON BR280ST | BJ7RUH

EATON BR280ST Thermal Magnetic Circuit Breaker, Type Br, 80 A, 2-Pole, 120/240V, #8-1/0 Awg Cu/Al

Item: BJ7RUH Model: BR280ST
In Stock : 8 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€321.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Circuit Breaker TypeBR
For Use WithType BR Loadcenters
Height3 1/2"
Interrupt Rating10 kAIC
Length4 1/4"
Main Circuit BreakerBR
Number Of Poles2
Trip TypeCommon Breaker Trip
TypeType BR 1-Inch Plug-on Shunt Trip Circuit Breaker
Voltage120/240V
Width4"
Wire Size#8 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.89
Ship length (cm)10.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON BQ215215 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDG BQ2152154BQ120/240V€92.69
EATON BQ215220 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDH BQ2152204BQ120/240V€92.69
EATON BQ215230 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDJ BQ2152304BQ120/240V€92.69
EATON BQ215240 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDK BQ2152404BQ120/240V€92.69
EATON BQ215250 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDL BQ2152504BQ120/240V€92.69
EATON BQ2202115 Circuit Breaker Feed-thru 15 Amp 120vac 10kaic@240v | AG8MDM BQ22021154BQ120/240V at 20A, 120V at 20A€92.69
EATON BQ2202120 Circuit Breaker Feed-thru 20 Amp 120vac 10kaic@240v | AG8MDN BQ22021204BQ120/240V at 20A, 120V at 15A€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR280ST Thermal Magnetic Circuit Breaker, Type Br, 80 A, 2-Pole, 120/240V, #8-1/0 Awg Cu/Al
€321.82 /unit