Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON BR115AF | BJ7RGB

EATON BR115AF Arc Fault Circuit Breaker, Type BR, 120/240 VAC, 15A, 10 kA Interrupt, 1P, Common Trip

Item: BJ7RGB Model: BR115AF
In Stock : 22 Units

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€141.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Amperage Rating15A
FeaturesArc Fault
For Use WithType BR Loadcenters
Height1 1/4"
Interrupt Rating10 kAIC
Length3"
Main Circuit BreakerBR
Number Of Poles1
TypeType BR 1-Inch Wide FIRE-GUARD AFCI Circuit Breakers
Voltage120/240V
Width4 3/4"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)3.18
Ship length (cm)7.62
Ship width (cm)12.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR115AF Arc Fault Circuit Breaker, Type BR, 120/240 VAC, 15A, 10 kA Interrupt, 1P, Common Trip
€141.88 /unit