EATON BQC2402130 | BJ7RFN

EATON BQC2402130 Thermal Magnetic Circuit Breaker, Type Bqc, 1-Pole 30 A, 2-Pole 40 A, 4-Pole, 120/240V

Item: BJ7RFN Model: BQC2402130
In Stock

Get it by Monday, Jun 16

€438.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating30/40A
Circuit Breaker TypeBQ
FeaturesIncludes Rejection Tab Feature
For Use WithType BR Loadcenters
Height3"
Interrupt Rating10 kAIC
Length3"
Main Circuit BreakerBQC
Mounting TypePlug-On
NotesAll Type BD Duplex And BQ Quadplex Circuit Breakers Carry Listing For HACR Applications. All 15 And 20 Ampere Single Poles Are Switch Duty Rated.
Number Of Poles4
Trip TypeCommon Breaker Trip
TypeType BQC 1-Inch CTL Plug-on Circuit Breaker
Voltage120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width2"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON BQ215215 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDG BQ2152154BQ120/240V€92.69
EATON BQ215220 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDH BQ2152204BQ120/240V€92.69
EATON BQ215230 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDJ BQ2152304BQ120/240V€92.69
EATON BQ215240 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDK BQ2152404BQ120/240V€92.69
EATON BQ215250 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDL BQ2152504BQ120/240V€92.69
EATON BQ2202115 Circuit Breaker Feed-thru 15 Amp 120vac 10kaic@240v | AG8MDM BQ22021154BQ120/240V at 20A, 120V at 20A€92.69
EATON BQ2202120 Circuit Breaker Feed-thru 20 Amp 120vac 10kaic@240v | AG8MDN BQ22021204BQ120/240V at 20A, 120V at 15A€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BQC2402130 Thermal Magnetic Circuit Breaker, Type Bqc, 1-Pole 30 A, 2-Pole 40 A, 4-Pole, 120/240V
€438.44 /unit