EATON BN16BN0BC | BJ7QRP

EATON BN16BN0BC Non-Reversing NEMA Starter, 240 VAC, 2P, NEMA 0 Enclosure

Item: BJ7QRP Model: BN16BN0BC
In Stock

Get it by Wednesday, Jun 11

€1,158.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Coil Voltage240V AC
Height8.41"
Horsepower230 hp
Length5 3/4"
Nema SizeNEMA Size 2
NotesHeater Packs Must Be Purchased Separately
Phase1
Voltage Rating240 V at 60 Hz
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2.17"

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)21.36
Ship length (cm)14.61
Ship width (cm)5.51
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON MST01AH | BH4ZBX MST01AH--------€216.16
EATON MST01DN1P | BH4ZCA MST01DN1P---------
RFQ
EATON MST01 | BH4ZCC MST01---------
RFQ
EATON MST01DN | BH4ZCD MST01DN---------
RFQ
EATON MST01FN | BH4ZCE MST01FN--------€463.76
EATON MST01EH | BH4ZCF MST01EH--------€1,596.50
EATON MST02AH | BH4ZCG MST02AH--------€232.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BN16BN0BC Non-Reversing NEMA Starter, 240 VAC, 2P, NEMA 0 Enclosure
€1,158.64 /unit