Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON BJ3125 Plug In Circuit Breaker Bj 125 Amp 240vac 3p 10kaic@240v | AG8MDB

EATON BJ3125 Main Circuit Breaker, 240 VAC, 125A, 10 kAIC Interrupt, 3P, Common Trip

Item: AG8MDB Model: BJ3125
In Stock : 53 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,364.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Amps Rating125A
Height3 1/2"
Interrupt Rating10 kAIC
Length8"
Main Circuit BreakerBJ
Mounting TypePlug-On
NotesRequires at Least A 150 A Load Center. Breaker Uses Three 1-Inch (25.4 Mm) Pole Spaces On Left Side And Three 1-Inch (25.4 Mm) Pole Spaces On Right Side Of Load Centers.
Number Of Poles3
Trip TypeCommon Breaker Trip
TypeType BJ 1-Inch Plug-on Main Breakers
Voltage Rating240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width3 1/2"
Wire Size#2 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)8.89
Ship length (cm)20.32
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesWire SizeMounting TypePrice
EATON BJ2100 Plug In Circuit Breaker Bj 100 Amp 240vac 2p 10kaic@240v | AG8MCW BJ21002#2 AWG to 300 kcmilPlug-On€536.50
EATON BJ2125 Plug In Circuit Breaker Bj 125 Amp 240vac 2p 10kaic@240v | AG8MCX BJ21252#2 AWG to 300 kcmilPlug-On€536.50
EATON BJ2150 Plug In Circuit Breaker Bj 150 Amp 240vac 2p 10kaic@240v | AG8MCY BJ21502#2 AWG to 300 kcmilPlug-On€536.50
EATON BJ2175 Plug In Circuit Breaker Bj 175 Amp 240vac 2p 10kaic@240v | AG8MCZ BJ21752#2 AWG to 300 kcmilPlug-On€618.31
EATON BJ2200 Plug In Circuit Breaker Bj 200 Amp 240vac 2p 10kaic@240v | AG8MDA BJ22002#2 AWG to 300 kcmilPlug-On€536.50
EATON BJ3150 Plug In Circuit Breaker Bj 150 Amp 240vac 3p 10kaic@240v | AG8MDC BJ31503#2 AWG to 300 kcmilPlug-On€1,169.53
EATON BJ3175 Plug In Circuit Breaker Bj 175 Amp 240vac 3p 10kaic@240v | AG8MDD BJ31753#2 AWG to 300 kcmilPlug-On€1,169.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BJ3125 Main Circuit Breaker, 240 VAC, 125A, 10 kAIC Interrupt, 3P, Common Trip
€1,364.45 /unit