Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON BJ2150 Plug In Circuit Breaker Bj 150 Amp 240vac 2p 10kaic@240v | AG8MCY

EATON BJ2150 Molded Case Circuit Breaker, 120/240 VAC, 150A, 10 kA Interrupt, 2P

Item: AG8MCY Model: BJ2150
In Stock : 376 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€625.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Amps Rating150A
Circuit Breaker Frame TypeBJ
ConnectionPlug-On
Height2 1/2"
Interrupt Rating10 kAIC
Length6 1/2"
Main Circuit BreakerBJ
Mounting TypePlug-On
NotesRequires at Least A 150 A Load Center, Breaker Uses Two 1-Inch (25.4 Mm) Pole Spaces And Two 1-Inch (25.4 Mm) Pole Spaces On Right Side Of Load Center.
Number Of Poles2
Trip TypeCommon
Type1-inch Plug-on Main Breaker
Voltage Rating120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width3 1/2"
Wire Size#2 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)6.35
Ship length (cm)16.51
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesWire SizeMounting TypePrice
EATON BJ2100 Plug In Circuit Breaker Bj 100 Amp 240vac 2p 10kaic@240v | AG8MCW BJ21002#2 AWG to 300 kcmilPlug-On€536.50
EATON BJ2125 Plug In Circuit Breaker Bj 125 Amp 240vac 2p 10kaic@240v | AG8MCX BJ21252#2 AWG to 300 kcmilPlug-On€536.50
EATON BJ2175 Plug In Circuit Breaker Bj 175 Amp 240vac 2p 10kaic@240v | AG8MCZ BJ21752#2 AWG to 300 kcmilPlug-On€618.31
EATON BJ2200 Plug In Circuit Breaker Bj 200 Amp 240vac 2p 10kaic@240v | AG8MDA BJ22002#2 AWG to 300 kcmilPlug-On€536.50
EATON BJ3125 Plug In Circuit Breaker Bj 125 Amp 240vac 3p 10kaic@240v | AG8MDB BJ31253#2 AWG to 300 kcmilPlug-On€1,169.53
EATON BJ3150 Plug In Circuit Breaker Bj 150 Amp 240vac 3p 10kaic@240v | AG8MDC BJ31503#2 AWG to 300 kcmilPlug-On€1,169.53
EATON BJ3175 Plug In Circuit Breaker Bj 175 Amp 240vac 3p 10kaic@240v | AG8MDD BJ31753#2 AWG to 300 kcmilPlug-On€1,169.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BJ2150 Molded Case Circuit Breaker, 120/240 VAC, 150A, 10 kA Interrupt, 2P
€625.91 /unit