EATON BFF53F Basic Fixed Contact Industrial Ac Control Relay, 10A, 5No-3Nc Contact, 110/120 VAC V Coil

Item: BJ7QLT Model: BFF53F
In Stock

Get it by Tuesday, Jun 17

€1,411.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Control Relay
Coil Voltage110/120V
Contact Configuration5 NO-3 NC
Length3.13"
Mfr. SeriesBF
NotesConsult Customer Support Center For Pricing
Product Height4.19"
Product NameEaton NEMA Machine Tool Relay
Product Width1.97"
TerminalsFASTON Push On
Voltage300V
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)10.64
Ship length (cm)7.95
Ship width (cm)5
Country of OriginUS

Product Variants

ProductModelCoil VoltageVoltagePrice
EATON BF02F | BJ7QBM BF02F110/120V300V€718.41
EATON BF02I | BJ7QBQ BF02I---
RFQ
EATON BF100F | BJ7QBZ BF100F110/120V300V€1,435.20
EATON BF08G | BJ7QCA BF08G220/240V300V€1,272.83
EATON BF03F | BJ7QCB BF03F--€799.55
EATON BF04F | BJ7QCC BF04F--€963.30
EATON BF06F | BJ7QCD BF06F---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BFF53F Basic Fixed Contact Industrial Ac Control Relay, 10A, 5No-3Nc Contact, 110/120 VAC V Coil
€1,411.46 /unit