Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON BABRSP2030 | BJ7PYD

EATON BABRSP2030 Circuit Breaker, 120/240 VAC, 30A, 10 kA Interrupt, 2P, Thermal/Magnetic Trip

Item: BJ7PYD Model: BABRSP2030
In Stock : 3 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,034.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amperage Rating30A
ConnectionBolt-on
Height3 3/4"
Length6 1/4"
NotesContinuous Current Rating at 40Aaaac.
Number Of Poles2
Special FeaturesStatus Switch
TypeSmart Circuit Breaker
Voltage Rating120/240V
Warranty1 yr.
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypePrice
EATON BABRSP1020X72 | BJ7PXN BABRSP1020X721Smart Circuit Breaker€828.81
EATON BABRSP1015 | BJ7PXQ BABRSP10151Smart Circuit Breaker€336.59
EATON BABRSP2020 | BJ7PXT BABRSP20202Smart Circuit Breaker€886.96
EATON BABRSP1030X72 | BJ7PXU BABRSP1030X721Smart Circuit Breaker€1,122.20
EATON BABRSP1025 | BJ7PXV BABRSP10251Smart Circuit Breaker-
RFQ
EATON BABRSP1025X72 | BJ7PXX BABRSP1025X721Smart Circuit Breaker€1,056.19
EATON BABRSP1015X72 | BJ7PXY BABRSP1015X721Smart Circuit Breaker€940.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BABRSP2030 Circuit Breaker, 120/240 VAC, 30A, 10 kA Interrupt, 2P, Thermal/Magnetic Trip
€1,034.78 /unit