EATON BABRSP1015X72 | BJ7PXY

EATON BABRSP1015X72 Remote Operated Circuit Breaker, 120 VAC, 15A, 10 kA, 1P, Mechanical Trip

Item: BJ7PXY Model: BABRSP1015X72
In Stock

Get it by Tuesday, Jun 10

€940.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amperage Rating15A
ConnectionBolt-on
Height3"
Length6"
NotesContinuous Current Rating at 40Aaaac.
Number Of Poles1
Quantity31
Special FeaturesStatus Switch, Bulk Pack
TypeSmart Circuit Breaker
Voltage Rating120V
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypePrice
EATON BABRSP1020X72 | BJ7PXN BABRSP1020X721Smart Circuit Breaker€828.81
EATON BABRSP1015 | BJ7PXQ BABRSP10151Smart Circuit Breaker€336.59
EATON BABRSP2020 | BJ7PXT BABRSP20202Smart Circuit Breaker€886.96
EATON BABRSP1030X72 | BJ7PXU BABRSP1030X721Smart Circuit Breaker€1,122.20
EATON BABRSP1025 | BJ7PXV BABRSP10251Smart Circuit Breaker-
RFQ
EATON BABRSP1025X72 | BJ7PXX BABRSP1025X721Smart Circuit Breaker€1,056.19
EATON BABRSP2015 | BJ7PYA BABRSP20152Smart Circuit Breaker€886.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BABRSP1015X72 Remote Operated Circuit Breaker, 120 VAC, 15A, 10 kA, 1P, Mechanical Trip
€940.66 /unit