EATON BABRS2025 | BJ7PXR

EATON BABRS2025 Type Bab Remotely Operated Bolt-On Circuit Breaker, 25A, Two-Pole, 120/240V

Item: BJ7PXR Model: BABRS2025
In Stock

Get it by Friday, Jun 13

€1,919.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amperage Rating25A
ConnectionBolt-on
Height3 3/4"
Length6 1/4"
NotesContinuous Current Rating at 40Aaaac.
Number Of Poles2
Special FeaturesStatus Switch
TypeSmart Circuit Breaker
Voltage Rating120/240V
Warranty1 yr.
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypePrice
EATON BABRS1030 | BJ7PXK BABRS10301Smart Circuit Breaker€1,210.71
EATON BABRS2015 | BJ7PXM BABRS20152Smart Circuit Breaker-
RFQ
EATON BABRS2030 | BJ7PXP BABRS20302Smart Circuit Breaker€2,078.51
EATON BABRSPLC2020 | BJ7PXW BABRSPLC20202Smart Circuit Breaker€1,488.13
EATON BABRSPLC2015 | BJ7PXZ BABRSPLC20152Smart Circuit Breaker€1,488.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BABRS2025 Type Bab Remotely Operated Bolt-On Circuit Breaker, 25A, Two-Pole, 120/240V
€1,919.41 /unit