TMI 999-00347 Light Impact Door 7 x 6 Feet | AB4EVF 1XJE9

TMI 999-00347 Light Impact Door 7 x 6 Feet

Item: AB4EVF Model: 999-00347Cross Ref: 1XJE9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,257.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRestaurant Swinging Doors
Bumpers IncludedNo
Door ColorBrown
Door Height7 ft.
FinishWood Laminate
HingesJamb
MaterialReinforced Spine
Number Of Doors2
Opening Height7 ft.
Opening Width6 ft.
Width6 ft.
Window ColorClear
Window Height14"
Window MaterialPolycarbonate
Window Width9"
Compatible Frame Height7 ft.
Compatible Frame W X H6 ft. x 7 ft.
Compatible Frame Width6 ft.
Door MaterialAluminum, Laminate
Door W X H6 ft. x 7 ft.
Door Width6 ft.
FeaturesCorrosion Resistant, Impact Resistance, Insulated Core, Puncture Resistant, Upper and Lower Hinge
Includes18" Stainless Steel Kick Plate
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Not Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)15.24
Ship length (cm)218.44
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelMaterialDoor HeightNumber Of DoorsDoor ColorWindow MaterialWindow WidthWindow HeightHingesPrice
TMI 999-00323 Light Impact Door 7 x 6 Feet | AB4EUX 1XJE1 999-00323-7 ft.2BrownPolycarbonate9"14"Jamb€4,703.64
RFQ
TMI 999-00341 Light Impact Door 7 x 6 Feet | AB4EVD 1XJE7 999-00341Wood Laminate7 ft.2BrownPolycarbonate9"14"Jamb€3,602.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00347 Light Impact Door 7 x 6 Feet
€4,257.33 /unit