EATON B29SGE30AA3E045 | BJ7NNU

EATON B29SGE30AA3E045 Non-Reversing Starter, Separate Ctrl, Lugs W/O Quick Connect, 30 A, 110/120 V, 9-45 A

Item: BJ7NNU Model: B29SGE30AA3E045
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating30A
Coil Voltage110-120V AC
Contact Configuration1 NO pressure plate
Control CharacteristicsSeparate Control
Enclosure TypeEnclosed
Frequency50/60 Hz
Height10.17"
Inductive Full Load30A
Length5.81"
ModelStarter
Nema Enclosure RatingNEMA 1
Olr Model DesignationStd. C396 OLR
Overload Range9-45A
Phase1
Product NameEaton definite purpose starter
TerminalsLugs Without Quick Connect Terms
TypeNon-reversing W/ C396
Voltage Rating110-120V
Warranty1 yr.
Width5.63"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)25.83
Ship length (cm)14.76
Ship width (cm)14.3
Country of OriginUS

Product Variants

ProductModelPhaseAmps RatingVoltage RatingHeightPrice
EATON D1B25SNC30BA | BJ2CEP D1B25SNC30BA130A-4"€1,283.95
EATON D1B25SNE40AA | BJ2CEQ D1B25SNE40AA140A-4"-
RFQ
EATON D1B25SGC30BA | BJ2CER D1B25SGC30BA130A-7 3/8"€1,736.46
EATON A27SRE45T057 | BJ7EET A27SRE45T057345A-5.7"€1,784.76
EATON B25CGC25C | BJ7KZU B25CGC25C125A-7.38"€1,497.45
EATON B25CGC25B | BJ7KZY B25CGC25B125A-7.38"€1,497.45
EATON B25CGC30C | BJ7LAA B25CGC30C130A-7.38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON B29SGE30AA3E045 Non-Reversing Starter, Separate Ctrl, Lugs W/O Quick Connect, 30 A, 110/120 V, 9-45 A