EATON B281ASQZN | BU2VQD

EATON B281ASQZN B-Line Post Base, 1.62 x 6 x 6 Inch Size, Steel, Electro-Plated

Item: BU2VQD Model: B281ASQZN
In Stock

Get it by Tuesday, Jun 10

€372.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPost Base
FinishElectro Plated
For Channel TypeFits Channel Type B22A, B, C
Height1.62"
Length6"
MaterialSteel
TypeSquare post base, centered
Width6"

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)4.11
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON B281ASQZN B-Line Post Base, 1.62 x 6 x 6 Inch Size, Steel, Electro-Plated
€372.66 /unit