EATON B27SGE45A010 | BJ7LZG

EATON B27SGE45A010 Non-Reversing Starter, 45 A, 110-120 V, 50/60 Hz, Separate Wiring, 45 A Ifl, 6-10 FLA

Item: BJ7LZG Model: B27SGE45A010
In Stock

Get it by Friday, Jun 13

€2,499.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating45A
Coil Voltage110-120V AC
Control CharacteristicsSeparate Control
Frequency50/60 Hz
Height13.27"
Inductive Full Load45A
Length6.67"
ModelStarter
Nema Enclosure RatingNEMA 1
Overload Range6-10A
Overload Relay6-10 FLA
Phase1
Product NameEaton definite purpose starter
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
Warranty1 yr.
Width7 16/25"

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)33.71
Ship length (cm)16.94
Ship width (cm)19.41
Country of OriginUS

Product Variants

ProductModelPhaseAmps RatingVoltage RatingHeightPrice
EATON D1B25SNC30BA | BJ2CEP D1B25SNC30BA130A-4"€1,283.95
EATON D1B25SNE40AA | BJ2CEQ D1B25SNE40AA140A-4"-
RFQ
EATON D1B25SGC30BA | BJ2CER D1B25SGC30BA130A-7 3/8"€1,736.46
EATON A27SRE45T057 | BJ7EET A27SRE45T057345A-5.7"€1,784.76
EATON B25CGC25C | BJ7KZU B25CGC25C125A-7.38"€1,497.45
EATON B25CGC25B | BJ7KZY B25CGC25B125A-7.38"€1,497.45
EATON B25CGC30C | BJ7LAA B25CGC30C130A-7.38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON B27SGE45A010 Non-Reversing Starter, 45 A, 110-120 V, 50/60 Hz, Separate Wiring, 45 A Ifl, 6-10 FLA
€2,499.13 /unit