EATON B27SGE40T016 | BJ7LZF

EATON B27SGE40T016 Non-Reversing Starter, 40 A, 24 V, 50/60 Hz, Separate Wiring, Nema 1, 40 A Ifl, 10-16 FLA

Item: BJ7LZF Model: B27SGE40T016
In Stock

Get it by Friday, Jun 13

€1,924.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating40A
Coil Voltage24V AC
Control CharacteristicsSeparate Control
Frequency50/60 Hz
Height13.27"
Inductive Full Load40A
Length6.67"
ModelStarter
Nema Enclosure RatingNEMA 1
Overload Range10-16A
Overload Relay10-16 FLA
Phase1
Product NameEaton definite purpose starter
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
Warranty1 yr.
Width7 16/25"

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)33.71
Ship length (cm)16.94
Ship width (cm)19.41
Country of OriginUS

Product Variants

ProductModelPhaseAmps RatingVoltage RatingHeightPrice
EATON D1B25SNC30BA | BJ2CEP D1B25SNC30BA130A-4"€1,283.95
EATON D1B25SNE40AA | BJ2CEQ D1B25SNE40AA140A-4"-
RFQ
EATON D1B25SGC30BA | BJ2CER D1B25SGC30BA130A-7 3/8"€1,736.46
EATON A27SRE45T057 | BJ7EET A27SRE45T057345A-5.7"€1,784.76
EATON B25CGC25C | BJ7KZU B25CGC25C125A-7.38"€1,497.45
EATON B25CGC25B | BJ7KZY B25CGC25B125A-7.38"€1,497.45
EATON B25CGC30C | BJ7LAA B25CGC30C130A-7.38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON B27SGE40T016 Non-Reversing Starter, 40 A, 24 V, 50/60 Hz, Separate Wiring, Nema 1, 40 A Ifl, 10-16 FLA
€1,924.56 /unit