Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON B27CGE30B032 | BJ7LGK

EATON B27CGE30B032 Non-Reversing Starter, 30 A, 208-240 V, 50/60 Hz, Common Wiring, 30 A Ifl, 24-32 FLA

Item: BJ7LGK Model: B27CGE30B032Cross Ref: 810VY7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€690.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating30A
Coil Voltage208-240V AC
Control CharacteristicsCommon Control
Frequency50/60 Hz
Height10.17"
Inductive Full Load30A
Length5.81"
ModelStarter
Nema Enclosure RatingNEMA 1
Overload Range24-32A
Overload Relay24-32 FLA
Phase1
Product NameEaton definite purpose starter
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
Warranty1 yr.
Width5.63"
Horsepower @ Three Phase - 208v AcNot Rated
Horsepower @ Three Phase - 240v AcNot Rated
Horsepower @ Three Phase - 480v AcNot Rated
Horsepower @ Three Phase - 600v AcNot Rated
Includes Auxiliary ContactsYes
Max Current (ac)30A
Mounting Hole Distance - Height8"
Mounting StyleBolt-On, Surface
Overall Depth5.81"
Overall Height10.17"
Overall Width5.63"
Overload Protection TypeThermal
StandardsCSA, UL LISTED
Wire Termination TypeBox Lug

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)25.83
Ship length (cm)14.76
Ship width (cm)14.3
Country of OriginUS

Product Variants

ProductModelPhaseAmps RatingVoltage RatingHeightPrice
EATON D1B25SNC30BA | BJ2CEP D1B25SNC30BA130A-4"€1,283.95
EATON D1B25SNE40AA | BJ2CEQ D1B25SNE40AA140A-4"-
RFQ
EATON D1B25SGC30BA | BJ2CER D1B25SGC30BA130A-7 3/8"€1,736.46
EATON A27SRE45T057 | BJ7EET A27SRE45T057345A-5.7"€1,784.76
EATON B25CGC25C | BJ7KZU B25CGC25C125A-7.38"€1,497.45
EATON B25CGC25B | BJ7KZY B25CGC25B125A-7.38"€1,497.45
EATON B25CGC30C | BJ7LAA B25CGC30C130A-7.38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON B27CGE30B032 Non-Reversing Starter, 30 A, 208-240 V, 50/60 Hz, Common Wiring, 30 A Ifl, 24-32 FLA
€690.77 /unit