EATON AN53CN0E5E020 | BJ7JPK

EATON AN53CN0E5E020 Space-Savings Reversing NEMA Starter, 208 VAC, 3P, Open Enclosure

Item: BJ7JPK Model: AN53CN0E5E020
In Stock

Get it by Friday, Jun 13

€2,442.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Coil Voltage208V AC
Contact Configuration1 NO
Height4 1/2"
Length7 1/4"
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width7 1/4"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)11.43
Ship length (cm)18.42
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON MST01AH | BH4ZBX MST01AH--------€216.16
EATON MST01DN1P | BH4ZCA MST01DN1P---------
RFQ
EATON MST01 | BH4ZCC MST01---------
RFQ
EATON MST01DN | BH4ZCD MST01DN---------
RFQ
EATON MST01FN | BH4ZCE MST01FN--------€463.76
EATON MST01EH | BH4ZCF MST01EH--------€1,596.50
EATON MST02AH | BH4ZCG MST02AH--------€232.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN53CN0E5E020 Space-Savings Reversing NEMA Starter, 208 VAC, 3P, Open Enclosure
€2,442.91 /unit