EATON AN19SN0E5E300 | BJ7JLE

EATON AN19SN0E5E300 Overload Relay Starter, 270 A, 208/60 Voltage, Standard Feature Set - 60-300 A

Item: BJ7JLE Model: AN19SN0E5E300
In Stock

Get it by Friday, Jun 13

€10,673.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating270A
Coil Voltage208/60V
ConfigurationNon-reversing
Height17.81"
Length8 2/25"
MountingHorizontal
Nema SizeNEMA Size 5
Product NameEaton Freedom NEMA motor control starter
RelayC440 electronic
Size5
Special FeaturesWith C440 Eolr Standard Feature Set, Sel Reset, Sel Class (10A, 10, 20, 30)
TypeStarter
Warranty1 yr.
Width7"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)45.24
Ship length (cm)20.52
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN19SN0E5E300 Overload Relay Starter, 270 A, 208/60 Voltage, Standard Feature Set - 60-300 A
€10,673.67 /unit