EATON AN19NN0D5E140 | BJ7JKL

EATON AN19NN0D5E140 Overload Relay Starter, 135 A, 550/50 Voltage, Standard Feature Set - 28-140 A

Item: BJ7JKL Model: AN19NN0D5E140
In Stock

Get it by Thursday, Jun 12

€4,699.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating135A
Coil Voltage550/600V
ConfigurationNon-reversing
Height9 1/2"
Length22"
Nema SizeNEMA Size 4
Product NameEaton Freedom NEMA motor control starter
RelayC440 electronic
TypeStarter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight27.3 lbs.
Width12 1/2"

Shipping Info:

Ship weight (kg) 12.285
Ship height (cm)24.13
Ship length (cm)55.88
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN19NN0D5E140 Overload Relay Starter, 135 A, 550/50 Voltage, Standard Feature Set - 28-140 A
€4,699.25 /unit