EATON AN18UN0CED | BJ7HWU

EATON AN18UN0CED Non-Reversing Motor Control Starter, With It Ssolr, 480V/60 Hz Voltage, 2.8-9.0 A, Size 7

Item: BJ7HWU Model: AN18UN0CED
In Stock

Get it by Tuesday, Jun 17

€110,020.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Coil Voltage480V AC
Frequency60 Hz
Full Load Amps Range2.8-9A
Height20 1/2"
Length35"
Product NameEaton Freedom NEMA motor control starter
Size7
Special FeaturesIt Ssolr
Warranty1 yr.
Width26 1/2"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)52.07
Ship length (cm)88.9
Ship width (cm)67.31
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN18UN0CED Non-Reversing Motor Control Starter, With It Ssolr, 480V/60 Hz Voltage, 2.8-9.0 A, Size 7
€110,020.52 /unit