EATON AN16BN0T1C | BJ7HQG

EATON AN16BN0T1C Non-Reversing Motor Control Starter, 24V/60 Hz, 24V/50 Hz Voltage, 18 A, Size 0

Item: BJ7HQG Model: AN16BN0T1C
In Stock

Get it by Thursday, Jun 12

€1,158.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating18A
Height3.31"
Length4.61"
MountingHorizontal
NotesHeater Packs Must Be Purchased Separately
OperationFull Voltage Non-Reversing, Horizontal
Phase3
Product NameEaton Freedom NEMA motor control starter
RelayInterchangeable heater
Special FeaturesStarter W/C306 Bi-Metal Olr
Voltage Rating24V DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4.38"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)8.41
Ship length (cm)11.71
Ship width (cm)11.13
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN16BN0T1C Non-Reversing Motor Control Starter, 24V/60 Hz, 24V/50 Hz Voltage, 18 A, Size 0
€1,158.00 /unit