EATON AN13MN0C5E175 | BJ7HPV

EATON AN13MN0C5E175 Space-Savings Non-Reversing NEMA Starter, 480/440 VAC V Coil, 3P, Open Enclosure

Item: BJ7HPV Model: AN13MN0C5E175
In Stock

Get it by Monday, Jun 16

€8,364.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Coil Voltage480V AC
Height6.3"
Length5 1/2"
Nema SizeNEMA Size 1C
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.77"

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)16
Ship length (cm)13.97
Ship width (cm)4.5
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON MST01AH | BH4ZBX MST01AH--------€216.16
EATON MST01DN1P | BH4ZCA MST01DN1P---------
RFQ
EATON MST01 | BH4ZCC MST01---------
RFQ
EATON MST01DN | BH4ZCD MST01DN---------
RFQ
EATON MST01FN | BH4ZCE MST01FN--------€463.76
EATON MST01EH | BH4ZCF MST01EH--------€1,596.50
EATON MST02AH | BH4ZCG MST02AH--------€232.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN13MN0C5E175 Space-Savings Non-Reversing NEMA Starter, 480/440 VAC V Coil, 3P, Open Enclosure
€8,364.40 /unit