EATON AN13MN0B5G175 | BJ7HPR

EATON AN13MN0B5G175 Non-Reversing Starter, 135 A, 220/50V Coil, C440 Ground Fault Feature Set - 35-175 A

Item: BJ7HPR Model: AN13MN0B5G175
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating135A
Circuit ProtectionGround Fault
Coil Voltage220/240V
ConfigurationNon-reversing
Height6.3"
Length5 1/2"
Nema SizeNEMA Size 4
Product NameEaton space-saving NEMA motor control starter
RelayXTOE electronic
TypeStarter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.77"

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)16
Ship length (cm)13.97
Ship width (cm)4.5
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightPrice
EATON AN13BN0A5E1P6 | BJ7HGT AN13BN0A5E1P618A6.3"€1,042.87
EATON AN13BN0A5E020 | BJ7HGU AN13BN0A5E02018A6.3"-
RFQ
EATON AN13BN0B5E005 | BJ7HGW AN13BN0B5E00518A6.3"-
RFQ
EATON AN13BN0A5G020 | BJ7HGY AN13BN0A5G02018A6.3"-
RFQ
EATON AN13BN0A5E005 | BJ7HGZ AN13BN0A5E00518A6.3"€1,042.87
EATON AN13BN0A5G005 | BJ7HHA AN13BN0A5G00518A6.3"-
RFQ
EATON AN13BN0B5G005 | BJ7HHB AN13BN0B5G00518A6.3"€1,304.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN13MN0B5G175 Non-Reversing Starter, 135 A, 220/50V Coil, C440 Ground Fault Feature Set - 35-175 A