EATON AN13CN0C5E1P6 | BJ7HJZ

EATON AN13CN0C5E1P6 Space-Savings Non-Reversing NEMA Starter, 480/440 VAC, 3P, Open Enclosure

Item: BJ7HJZ Model: AN13CN0C5E1P6
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Coil Voltage480V AC
Height20 1/2"
Length35"
Size6
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight20.5 lbs.
Width26 1/2"

Shipping Info:

Ship weight (kg) 9.225
Ship height (cm)52.07
Ship length (cm)88.9
Ship width (cm)67.31
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON MST01AH | BH4ZBX MST01AH--------€216.16
EATON MST01DN1P | BH4ZCA MST01DN1P---------
RFQ
EATON MST01 | BH4ZCC MST01---------
RFQ
EATON MST01DN | BH4ZCD MST01DN---------
RFQ
EATON MST01FN | BH4ZCE MST01FN--------€463.76
EATON MST01EH | BH4ZCF MST01EH--------€1,596.50
EATON MST02AH | BH4ZCG MST02AH--------€232.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN13CN0C5E1P6 Space-Savings Non-Reversing NEMA Starter, 480/440 VAC, 3P, Open Enclosure