EATON AN13CN0B5G020 | BJ7HKC

EATON AN13CN0B5G020 Non-Reversing Starter, 27 A, 220/50V Coil, C440 Ground Fault Feature Set - 4-20 A

Item: BJ7HKC Model: AN13CN0B5G020
In Stock

Get it by Tuesday, Jun 10

€1,392.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating27A
Circuit ProtectionGround Fault
Coil Voltage220/240V
ConfigurationNon-reversing
Height12"
Length10"
Nema SizeNEMA Size 1
Product NameEaton space-saving NEMA motor control starter
RelayXTOE electronic
Size5DP
TypeStarter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width8"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)30.48
Ship length (cm)25.4
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightPrice
EATON AN13BN0A5E1P6 | BJ7HGT AN13BN0A5E1P618A6.3"€1,042.87
EATON AN13BN0A5E020 | BJ7HGU AN13BN0A5E02018A6.3"-
RFQ
EATON AN13BN0B5E005 | BJ7HGW AN13BN0B5E00518A6.3"-
RFQ
EATON AN13BN0A5G020 | BJ7HGY AN13BN0A5G02018A6.3"-
RFQ
EATON AN13BN0A5E005 | BJ7HGZ AN13BN0A5E00518A6.3"€1,042.87
EATON AN13BN0A5G005 | BJ7HHA AN13BN0A5G00518A6.3"-
RFQ
EATON AN13BN0B5G005 | BJ7HHB AN13BN0B5G00518A6.3"€1,304.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN13CN0B5G020 Non-Reversing Starter, 27 A, 220/50V Coil, C440 Ground Fault Feature Set - 4-20 A
€1,392.89 /unit