EATON ALITRB325NCH | BJ7HEW

EATON ALITRB325NCH Ct Cabinet, 400A

Item: BJ7HEW Model: ALITRB325NCH
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€14,000.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
Amperage Rating400A
Height14 3/8"
Length64"
NotesAlliant Energy Approved
Phase1
Utility ApprovalsIA , Alliant (IP&L And WP&L), WI , Alliant (IP&L And WP&L)
Width9 1/2"

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)36.51
Ship length (cm)162.56
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelHeightPhaseTypePrice
EATON CTALD426NCM8CH | BJ2BCT CTALD426NCM8CH64"3--
RFQ
EATON CTAP4244NCM8CH | BJ2BCU CTAP4244NCM8CH64"32 Pullouts-
RFQ
EATON CTAP3244NCM8CH31 | BJ2BCV CTAP3244NCM8CH3164"-2 Pullouts-
RFQ
EATON CTAP425NCM8CH | BJ2BCW CTAP425NCM8CH64"3--
RFQ
EATON CTAP325NCM8CH31 | BJ2BCX CTAP325NCM8CH3164"---
RFQ
EATON CTAP325NCM8CH11 | BJ2BCY CTAP325NCM8CH1164"---
RFQ
EATON CTAT325NCM8CH11 | BJ2BCZ CTAT325NCM8CH1164"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ALITRB325NCH Ct Cabinet, 400A
€14,000.82 /unit