EATON AE16SN0A Non-Reversing Iec Starter With 110/120 Coil Voltage, 3P, Open Enclosure

Item: BJ7HBP Model: AE16SN0A
In Stock : 3 Units

Get it by Wednesday, Jun 11

€3,568.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesElectronic Motor Starter
Height9 1/2"
Length21 1/2"
NotesFor New Applications Consider XtCS300M22A + XTOT Overload
Product NameEaton XT IEC Electronic Motor Starter
Warranty1 yr.
Weight28.75 lbs.
Width12.3"

Shipping Info:

Ship weight (kg) 12.9375
Ship height (cm)24.13
Ship length (cm)54.61
Ship width (cm)31.24
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON AE16ANS0CC | BJ7GXT AE16ANS0CC-€755.45
RFQ
EATON AE16ANS0AC | BJ7GXV AE16ANS0AC-€402.00
EATON AE16AN0CC | BJ7GXW AE16AN0CC-€680.74
RFQ
EATON AE16ANS0BC | BJ7GXY AE16ANS0BC-€755.45
EATON AE16ANS0TC | BJ7GXZ AE16ANS0TC6"€755.45
EATON AE16AN0EC | BJ7GYA AE16AN0EC-€680.74
RFQ
EATON AE16ANY3AC | BJ7GYB AE16ANY3AC-€747.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AE16SN0A Non-Reversing Iec Starter With 110/120 Coil Voltage, 3P, Open Enclosure
€3,568.44 /unit