EATON A30CNE40LX5E045 | BJ7GDV

EATON A30CNE40LX5E045 Definite Purpose Starter, 3-Phase, Non-Reversing, 40A, 380/415 V Coil, 9-45A Overload

Item: BJ7GDV Model: A30CNE40LX5E045
In Stock

Get it by Tuesday, Jun 17

€1,611.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating40A
Coil Voltage380/415V AC
Contact ConfigurationNo side mounting auxiliary contacts
Control CharacteristicsCommon Control
Enclosure TypeOpen With Metal Mounting Plate
Frequency50 Hz
Height13.27"
Inductive Full Load40A
Length6.67"
ModelStarter
Olr Model DesignationStd. C440 OLR SEL Reset SEL Class
Overload Range9-45A
Phase3
Product NameEaton definite purpose starter
TerminalsLugs Without Quick Connect Terms
TypeNon-Reversing
Voltage Rating380-415V
Warranty1 yr.
Width7 16/25"

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)33.71
Ship length (cm)16.94
Ship width (cm)19.41
Country of OriginUS

Product Variants

ProductModelAmps RatingVoltage RatingHeightHp @ 3 Phase - 480vHp @ 3 Phase - 240vOverall HeightPhaseMounting StylePrice
EATON A25CGC25BA | BJ7CMB A25CGC25BA25A-10.17"---3-€1,699.90
EATON A25CGC30AA | BJ7CMK A25CGC30AA30A-10.17"---3-€1,817.84
EATON A25CGC25CA | BJ7CML A25CGC25CA25A-10.17"---3-€1,733.90
EATON A25CGC30BA | BJ7CMM A25CGC30BA30A-10.17"---3-€1,817.84
EATON A25CGD30B | BJ7CMT A25CGD30B30A-7.38"---3-€1,695.77
EATON A25CGC40A | BJ7CMU A25CGC40A40A-12 3/5"---3-€2,255.06
EATON A25CGC40B | BJ7CMV A25CGC40B40A-12 3/5"---3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A30CNE40LX5E045 Definite Purpose Starter, 3-Phase, Non-Reversing, 40A, 380/415 V Coil, 9-45A Overload
€1,611.82 /unit