EATON A2L1LTK | BJ7FYE

EATON A2L1LTK Alarm Switch Factory Installation Kit, For Type F-Frame Breakers, Frame F, 2Mk-2Bk

Item: BJ7FYE Model: A2L1LTK
In Stock

Get it by Tuesday, Jun 17

€1,444.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstallation Kit
Contact Configuration2MK-2BK
Frame SizeFrame F
Length3 1/5"
Mounting MethodLeft
Product Height1/5"
Product NameEaton Molded Case Circuit Breaker Accessory Alarm Switch
Product Width2 1/5"
SeriesSeries C
TypeAlarm Switch Factory Installation Kit
Used WithFor Type F-Frame Breakers
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.04 lbs.

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.51
Ship length (cm)8.13
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelContact ConfigurationMounting MethodTerminalsConnectionPrice
EATON A1L1LPK Bell Alarm Fd 225 Amp 600vac | AG8LCK A1L1LPK1MK-1BKLeft-Pigtail Leads€338.64
EATON A1L1RPK Bell Alarm Fd 225 Amp 600vac | AG8LCL A1L1RPK1MK-1BKRight-Pigtail Leads€338.64
EATON A1L2LPK Bell Alarm Jd 250 Amp 600vac | AG8LCM A1L2LPK1MK-1BKLeft-Pigtail Leads€338.64
EATON A1L2RPK Bell Alarm Jd 250 Amp 600vac | AG8LCN A1L2RPK1MK-1BKRight-Pigtail Leads€338.64
EATON A1L3RPK Bell Alarm Kd 400 Amp 600vac | AG8LCP A1L3RPK1MK-1BKRight-Pigtail Leads€338.64
EATON A1L4LPK Bell Alarm Md 800 Amp 600vac | AG8LCQ A1L4LPK1MK-1BKLeft-Pigtail Leads€338.64
EATON A1L5LPK Bell Alarm Nd 1200 Amp 600vac | AG8LCT A1L5LPK1MK-1BKLeftPigtail Leads-€338.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A2L1LTK Alarm Switch Factory Installation Kit, For Type F-Frame Breakers, Frame F, 2Mk-2Bk
€1,444.92 /unit