Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON A1L3RPK Bell Alarm Kd 400 Amp 600vac | AG8LCP

EATON A1L3RPK Hmcp Alarm Switch Factory Installation Kit, Frame J-K, 1Mk-1Bk, Right-Hand Mounting

Item: AG8LCP Model: A1L3RPK
In Stock : 4 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€395.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstallation Kit
ConnectionPigtail Leads
Contact Configuration1MK-1BK
Frame SizeFrame J-K
Length5 1/2"
Mounting HardwareRight-Hand Mounting
Mounting MethodRight
Product Height3"
Product NameEaton Molded Case Circuit Breaker Accessory Alarm Switch
Product Width3.3"
SeriesSeries C
Special FeaturesPigtail Leads
TypeHMCP Alarm Switch Factory Installation Kit
Used WithFor Type K-Frame Breakers
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.35 lbs.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelContact ConfigurationMounting MethodTerminalsConnectionPrice
EATON A1L1LPK Bell Alarm Fd 225 Amp 600vac | AG8LCK A1L1LPK1MK-1BKLeft-Pigtail Leads€338.64
EATON A1L1RPK Bell Alarm Fd 225 Amp 600vac | AG8LCL A1L1RPK1MK-1BKRight-Pigtail Leads€338.64
EATON A1L2LPK Bell Alarm Jd 250 Amp 600vac | AG8LCM A1L2LPK1MK-1BKLeft-Pigtail Leads€338.64
EATON A1L2RPK Bell Alarm Jd 250 Amp 600vac | AG8LCN A1L2RPK1MK-1BKRight-Pigtail Leads€338.64
EATON A1L4LPK Bell Alarm Md 800 Amp 600vac | AG8LCQ A1L4LPK1MK-1BKLeft-Pigtail Leads€338.64
EATON A1L5LPK Bell Alarm Nd 1200 Amp 600vac | AG8LCT A1L5LPK1MK-1BKLeftPigtail Leads-€338.64
EATON A1L5RPK Bell Alarm Nd 1200 Amp 600vac | AG8LCU A1L5RPK1MK-1BKRightPigtail Leads-€367.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A1L3RPK Hmcp Alarm Switch Factory Installation Kit, Frame J-K, 1Mk-1Bk, Right-Hand Mounting
€395.08 /unit