EATON A29CGE40TA3E032 | BJ7EMK

EATON A29CGE40TA3E032 Non-Reversing Starter, Common Ctrl, 40 A, 24 V, 1No Pressure Plate, Std. C396 Olr, 24-32 A

Item: BJ7EMK Model: A29CGE40TA3E032
In Stock

Get it by Tuesday, Jun 17

€2,809.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating40A
Coil Voltage24V AC
Contact Configuration1 NO pressure plate
Control CharacteristicsCommon Control
Enclosure TypeEnclosed
Frequency50/60 Hz
Height13.27"
Inductive Full Load40A
Length6.67"
ModelStarter
Nema Enclosure RatingNEMA 1
Olr Model DesignationStd. C396 OLR
Overload Range24-32A
Phase3
Product NameEaton definite purpose starter
TerminalsLugs Without Quick Connect Terms
TypeNon-reversing W/ C396
Voltage Rating24V
Warranty1 yr.
Width7 16/25"

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)33.71
Ship length (cm)16.94
Ship width (cm)19.41
Country of OriginUS

Product Variants

ProductModelAmps RatingVoltage RatingHeightHp @ 3 Phase - 480vHp @ 3 Phase - 240vOverall HeightPhaseMounting StylePrice
EATON A25CGC25BA | BJ7CMB A25CGC25BA25A-10.17"---3-€1,699.90
EATON A25CGC30AA | BJ7CMK A25CGC30AA30A-10.17"---3-€1,817.84
EATON A25CGC25CA | BJ7CML A25CGC25CA25A-10.17"---3-€1,733.90
EATON A25CGC30BA | BJ7CMM A25CGC30BA30A-10.17"---3-€1,817.84
EATON A25CGD30B | BJ7CMT A25CGD30B30A-7.38"---3-€1,695.77
EATON A25CGC40A | BJ7CMU A25CGC40A40A-12 3/5"---3-€2,255.06
EATON A25CGC40B | BJ7CMV A25CGC40B40A-12 3/5"---3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A29CGE40TA3E032 Non-Reversing Starter, Common Ctrl, 40 A, 24 V, 1No Pressure Plate, Std. C396 Olr, 24-32 A
€2,809.08 /unit