Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON A27CGE30T040 | BJ7DBA

EATON A27CGE30T040 Non-Reversing Purpose Starter, 575 V, 24 V, 50/60 Hz, Common Wiring, 30 A Ifl, 24-40 FLA

Item: BJ7DBA Model: A27CGE30T040Cross Ref: 810VN8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€698.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating30A
Coil Voltage24V AC
Control CharacteristicsCommon Control
Frequency50/60 Hz
Height10.17"
Inductive Full Load30A
Length5.81"
ModelStarter
Nema Enclosure RatingNEMA 1
Overload Range24-40A
Overload Relay24-40 FLA
Phase3
Product NameEaton definite purpose starter
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
Warranty1 yr.
Width5.63"
Auxiliary Contact Form1NO
Horsepower @ Single Phase - 120v AcNot Rated
Horsepower @ Single Phase - 240v AcNot Rated
Horsepower @ Three Phase - 208v Ac10 hp
Horsepower @ Three Phase - 240v Ac10 hp
Horsepower @ Three Phase - 480v Ac15 hp
Horsepower @ Three Phase - 600v Ac15 hp
Includes Auxiliary ContactsYes
Locked Rotor Load60A @ 575V
Max Current (ac)30A
Maximum Overload Relay Current Setting (amps)40A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting (amps)24A
Mounting Hole Distance - Height8"
Mounting Hole Distance - Width4 1/2"
Mounting StyleBolt-On, Surface
Nominal Coil Voltage @ 60hz24V AC
Number Of Poles3
Overall Depth5.81"
Overall Height10.17"
Overall Width5.63"
Overload Protection TypeThermal
Reversing CapabilityNon-Reversing
SeriesA27 Series
StandardsCSA, UL LISTED
Thermal Units RequiredNone (Includes Integrated Bimetallic Elements)
Wire Termination TypeBox Lug

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)25.83
Ship length (cm)14.76
Ship width (cm)14.3
Country of OriginUS

Product Variants

ProductModelAmps RatingVoltage RatingHeightHp @ 3 Phase - 480vHp @ 3 Phase - 240vOverall HeightPhaseMounting StylePrice
EATON A25CGC25BA | BJ7CMB A25CGC25BA25A-10.17"---3-€1,699.90
EATON A25CGC30AA | BJ7CMK A25CGC30AA30A-10.17"---3-€1,817.84
EATON A25CGC25CA | BJ7CML A25CGC25CA25A-10.17"---3-€1,733.90
EATON A25CGC30BA | BJ7CMM A25CGC30BA30A-10.17"---3-€1,817.84
EATON A25CGD30B | BJ7CMT A25CGD30B30A-7.38"---3-€1,695.77
EATON A25CGC40A | BJ7CMU A25CGC40A40A-12 3/5"---3-€2,255.06
EATON A25CGC40B | BJ7CMV A25CGC40B40A-12 3/5"---3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A27CGE30T040 Non-Reversing Purpose Starter, 575 V, 24 V, 50/60 Hz, Common Wiring, 30 A Ifl, 24-40 FLA
€698.32 /unit