EATON A25SGC25L | BJ7CRQ

EATON A25SGC25L Non-Reversing Purpose Starter, 380-415 V, 50 Hz, Separate Wiring, Nema Type 1, 25 A Ifl

Item: BJ7CRQ Model: A25SGC25L
In Stock

Get it by Wednesday, Jun 11

€1,624.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating25A
Coil Voltage380-415V AC
Control CharacteristicsSeparate Control
Frequency50 Hz
Height1"
Inductive Full Load25A
Length1"
ModelStarter
Nema Enclosure RatingNEMA 1
Phase3
Product NameEaton definite purpose starter
TerminalsScrew/Pressure Plate
TypeNon-Reversing
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmps RatingVoltage RatingHeightHp @ 3 Phase - 480vHp @ 3 Phase - 240vOverall HeightPhaseMounting StylePrice
EATON A25CGC25BA | BJ7CMB A25CGC25BA25A-10.17"---3-€1,699.90
EATON A25CGC30AA | BJ7CMK A25CGC30AA30A-10.17"---3-€1,817.84
EATON A25CGC25CA | BJ7CML A25CGC25CA25A-10.17"---3-€1,733.90
EATON A25CGC30BA | BJ7CMM A25CGC30BA30A-10.17"---3-€1,817.84
EATON A25CGD30B | BJ7CMT A25CGD30B30A-7.38"---3-€1,695.77
EATON A25CGC40A | BJ7CMU A25CGC40A40A-12 3/5"---3-€2,255.06
EATON A25CGC40B | BJ7CMV A25CGC40B40A-12 3/5"---3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A25SGC25L Non-Reversing Purpose Starter, 380-415 V, 50 Hz, Separate Wiring, Nema Type 1, 25 A Ifl
€1,624.60 /unit